Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B061040.WAET https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087119-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAxMTF8aW1hZ2UvanBlZ3xhR1F5TDJnek15OHhNREEzTmpNNE1qazFNelV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjeE1UbGZNekF3V0RNd01DNXFjR2N8MzQ0YzRhZDExMzcwMWM0Njg5MDc0NDUyOTEwNzk3ODMzYzk1OTEyOThlMmQ4OTU5MWRiMmEzOTg2Mzg0NWE3Zg
25087119 Right Angle Shafts 

BDI APPROVED BDI APPROVED

B061040.WAET

Description

B061040.WAET SPEEDD REDUCER ; 56C 1750 RATIO 40 RA HOLLOW SHFT 1" BORE

Worm Speed Reducer; Right Angle; 40:1 Ratio; C-Face Quill Input; Solid Shaft Output; Single Reduction; 2.38" Center Distance; 56C Motor Frame Size; Aluminum Housing

Part #

B061040.WAET

BDI #
25087119

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BDI APPROVED MATERIAL
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Product Detail
Worm Speed Reducer
Product Specification
Right Angle; 40:1 Ratio; C-Face Quill Input; Solid Shaft Output; Single Reduction; 2.38" Center Distance; 56C Motor Frame Size; Aluminum Housing
Long Description
Worm Speed Reducer; Right Angle; 40:1 Ratio; C-Face Quill Input; Solid Shaft Output; Single Reduction; 2.38" Center Distance; 56C Motor Frame Size; Aluminum Housing