Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B061160.LAPVB https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-LAPVB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODB8aW1hZ2UvanBlZ3xhRFF3TDJnM1pDOHhNREV4TURNeU1qUXdPVFV3TWk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5TVFWQldRbDh6TURCNE16QXdMbXB3Wnd8MTFiYWVmYzMyOWYwMzE5ODk5ZTJjYTZkYWM0ZjU4ZDZlMmRlOGRiZmUwNjk4ZDhmN2U1ODBkMmEzMTAxZjk4MA
24208818 Right Angle Shafts 

CONE DRIVE CONE DRIVE

B061160.LAPVB

Description

B061160.LAPVB WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION

Speed Reducer; Right Angle; 60:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Up and Down Shaft Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter

Part #

B061160.LAPVB--

BDI #
24208818

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1414.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,414.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
14.976
EAN
0759170314157
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Up and Down Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.2
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1100Lbs
Base Included
Yes
Input Rating value plus um
1.31HP
Housing Material And Finish
Aluminum
Output Torque
1305In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 61 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Up and Down Shaft Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter
Base to Center of Input Shaft
3.38 Inch | 85.852 Millimeter
Bolt Hole Diameter
0.469 Inch | 11.913 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Height
10.18 Inch | 258.572 Millimeter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Overall Length
10.51 Inch | 266.954 Millimeter
Overall Width
10.06 Inch | 255.524 Millimeter
Output Shaft Length
2.77 Inch | 70.358 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh