https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-LAPXB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjN8aW1hZ2UvanBlZ3xhR05oTDJoa1pDOHhNREV4TURNeU16RTVOVGt6TkM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5TVFWQllRbDh6TURCNE16QXdMbXB3Wnd8YWY3NGEwNjdkMjk2YmVkZWUxZTVmOWQ3ODg0YmRhYjFlYjRiZWZhNWQ4MjE2ZTA1NjMwMGUwMDQyNjlkMzgwNA
https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-B-LAPXB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjN8aW1hZ2UvanBlZ3xhR05oTDJoa1pDOHhNREV4TURNeU16RTVOVGt6TkM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUWw5TVFWQllRbDh6TURCNE16QXdMbXB3Wnd8YWY3NGEwNjdkMjk2YmVkZWUxZTVmOWQ3ODg0YmRhYjFlYjRiZWZhNWQ4MjE2ZTA1NjMwMGUwMDQyNjlkMzgwNA
CONE DRIVE
CONE DRIVE
B061160.LAPXB
CONE DRIVE CONE DRIVE
Description
B061160.LAPXB WORM GEAR REDUCER ; NON-RETURNABLE RIGHT ANGLE SGL REDUCTION
Speed Reducer; Right Angle; 60:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Up and Down Shaft Output Type; Direct Mounted; Worm; B Series; 1.13" Input Shaft Diameter
Part #
B061160.LAPXB--
BDI #
24208820
Details
1414.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/B061160-LAPXB/p/24208820
Your Price
$ 1,414.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
16.263
EAN
0759170314164
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Up and Down Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.2
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1100Lbs
Base Included
Yes
Input Rating value plus um
1.31HP
Housing Material And Finish
Aluminum
Output Torque
1305In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 61 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Up and Down Shaft Output Type; Direct Mounted; Worm; B Series; 1.13" Input Shaft Diameter
Overall Width
10.06 Inch | 255.524 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Overall Height
10.18 Inch | 258.572 Millimeter
Overall Length
10.51 Inch | 266.954 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Base to Center of Input Shaft
3.38 Inch | 85.852 Millimeter
Output Shaft Length
2.77 Inch | 70.358 Millimeter
Bolt Hole Diameter
0.469 Inch | 11.913 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


