

BODINE
BODINE
BE-2673
BODINE BODINE
描述
BODINE BE-2673
Gear Motor; Worm Gear; Right Angle; 10:1 Ratio; Motor Input; Hollow Shaft Output; AC Motor; 3/8HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 1.9A/0.95A Current; 170RPM Speed; 101LB-IN Torque; IP20
制造商部件号
BE-2673
BDI部件号
27577077
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/BE-2673/p/27577077
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Gear Motor
产品明细
Gear Motor
产品规格
Worm Gear; Right Angle; 10:1 Ratio; Motor Input; Hollow Shaft Output; AC Motor; 3/8HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 1.9A/0.95A Current; 170RPM Speed; 101LB-IN Torque; IP20
详细描述
Gear Motor; Worm Gear; Right Angle; 10:1 Ratio; Motor Input; Hollow Shaft Output; AC Motor; 3/8HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 1.9A/0.95A Current; 170RPM Speed; 101LB-IN Torque; IP20