https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098340-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM0MjF8aW1hZ2UvanBlZ3xhRFl5TDJobE15OHhNREEzTmpReU5EYzVPREl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1Rnek5EQmZNekF3V0RNd01DNXFjR2N8MWEyYjMwZTgwNTQ4ODY2YjBjNWI2ZTNhOTFmMDQwNGM5OGI5OWVkYWI4NTkwY2ViMzI2NzEyYzFjMDM5MDExZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098340-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM0MjF8aW1hZ2UvanBlZ3xhRFl5TDJobE15OHhNREEzTmpReU5EYzVPREl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1Rnek5EQmZNekF3V0RNd01DNXFjR2N8MWEyYjMwZTgwNTQ4ODY2YjBjNWI2ZTNhOTFmMDQwNGM5OGI5OWVkYWI4NTkwY2ViMzI2NzEyYzFjMDM5MDExZg
25097358
Right Angle Shafts
ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
BF1684LN180TC1031.24A6ABDI4.37
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
Description
BF1684LN180TC1031.24A6ABDI4.37 GEARMOTOR ; 1031.24:1 RATIO 230/460V CUSTOMQUANTIS
Helical Bevel Speed Reducer; Right Angle; 6:1 Ratio; C-Face Quill Input; Solid Shaft Output; Triple Reduction; 265RPM Output Speed; 22060IN-LB Output Torque; 13774 LBF Output OHL; Nema Motor; 180TC Frame; 4.37" Output Shaft Diameter Flange/Shaft Mounted
Part #
BF1684LN180TC1031.24A6ABDI4.37
BDI #
25097358
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/BF1684LN180TC1031-24A6ABDI4-37/p/25097358
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical Bevel
Manufacturer URL
https://new.abb.com
Product Detail
Helical Bevel Speed Reducer
Product Specification
Right Angle; 6:1 Ratio; C-Face Quill Input; Solid Shaft Output; Triple Reduction; 265RPM Output Speed; 22060IN-LB Output Torque; 13774 LBF Output OHL; Nema Motor; 180TC Frame; 4.37" Output Shaft Diameter Flange/Shaft Mounted
Long Description
Helical Bevel Speed Reducer; Right Angle; 6:1 Ratio; C-Face Quill Input; Solid Shaft Output; Triple Reduction; 265RPM Output Speed; 22060IN-LB Output Torque; 13774 LBF Output OHL; Nema Motor; 180TC Frame; 4.37" Output Shaft Diameter Flange/Shaft Mounted

