MITRPAK POWER TRANS
MITRPAK POWER TRANS
C-082
MITRPAK POWER TRANS MITRPAK POWER TRANS
描述
MITRPAK POWER TRANS C-082
Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 1/2" Input Shaft Diameter; Aluminum Alloy; Counter-Rotating Unit; 24LBS Maximum Overhung; Direct Mounted; 5-3/4" Length; 4.937" Height; 1-3/4" Width
制造商部件号
C-082
BDI部件号
25184203
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/C-082/p/25184203
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0060545235667
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Bevel
产品明细
Bevel Speed Reducer
产品规格
Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 1/2" Input Shaft Diameter; Aluminum Alloy; Counter-Rotating Unit; 24LBS Maximum Overhung; Direct Mounted; 5-3/4" Length; 4.937" Height; 1-3/4" Width
详细描述
Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 1/2" Input Shaft Diameter; Aluminum Alloy; Counter-Rotating Unit; 24LBS Maximum Overhung; Direct Mounted; 5-3/4" Length; 4.937" Height; 1-3/4" Width