MASTER POWER TRANS
MASTER POWER TRANS
C150T015N056
MASTER POWER TRANS MASTER POWER TRANS
Description
C150T015N056 TAPERED BORE REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C150 Series; 0.627" Input Shaft Diameter
Part #
056C150T015S1A
BDI #
283713

Details
5473.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/C150T015N056/p/283713
Your Price
$ 5,473.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
19.051
EAN
0887726150314
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
125.4
Gearing
Helical-Worm
Manufacturer's Series
C150
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
910Lbs
Base Included
No
Input Rating value plus um
1.52HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
657In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6056C150T0
Weight / LBS
65
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C150 Series; 0.627" Input Shaft Diameter
Input Shaft Diameter
0.627 Inch | 15.926 Millimeter
Output Bore
1.188 Inch | 30.175 Millimeter
Center Distance
1.5 Inch | 38.1 Millimeter
Base to Center of Output Shaft
3.98 Inch | 101.092 Millimeter
Overall Height
7.34 Inch | 186.436 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Base to Center of Input Shaft
3.98 Inch | 101.092 Millimeter
Overall Width
8.37 Inch | 212.598 Millimeter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Overall Length
11.89 Inch | 302 Millimeter
Output Bore Range
1 To 1-1/8 Inch | 25 To 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh