MASTER POWER TRANS
MASTER POWER TRANS
C350S015N210
MASTER POWER TRANS MASTER POWER TRANS
Description
C350S015N210 STRAIGHT BORE REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 15:1 Ratio; 210TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C350 Series; 1.377" Input Shaft Diameter
Part #
210C350S015S1A
BDI #
285200

Details
15859.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/C350S015N210/p/285200
Your Price
$ 15,859.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
86.182
EAN
0887726153414
Product Group - BDI
M02282
Tradename
COMBOGEAR
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
210TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
125.4
Gearing
Helical-Worm
Manufacturer's Series
C350
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
4726Lbs
Base Included
No
Input Rating value plus um
11.26HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
5160In-Lbs
Fan Cooling
No
Other Features
Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6210C350S0
Weight / LBS
190
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 210TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Worm; C350 Series; 1.377" Input Shaft Diameter
Overall Length
20.37 Inch | 517.398 Millimeter
Overall Width
11.02 Inch | 279.908 Millimeter
Input Shaft Diameter
1.377 Inch | 34.976 Millimeter
Output Bore
2.188 Inch | 55.575 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Base to Center of Output Shaft
4.9 Inch | 124.46 Millimeter
Overall Height
12.9 Inch | 327.66 Millimeter
Bolt Hole Diameter
0.472 Inch | 12 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Output Bore Range
1-15/16 To 2-3/16 Inch | 49.213 To 55.563 Millimeter
Base to Center of Input Shaft
8.4 Inch | 213.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh