Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C803806 https://www.bdiexpress.com/medias/INDZMXSPDRED-C109806-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjN8aW1hZ2UvanBlZ3xhRE13TDJoa1pDOHhNREF5T0RVMk16WXlPREEyTWk5SlRrUmFUVmhUVUVSU1JVUmZRekV3T1Rnd05sOHpNREI0TXpBd0xtcHdad3w4OGQ2NTA2MGVlZjc0MWU1ZDdjODUxMDZiZmFjZjRiMGIwMzg3ZTJmNDZmNThjMWU4NDBkNDFhNGNmYWQ0NTli
21466020 Right Angle Shafts 

ZERO-MAX ZERO-MAX

C803806

Description

C803806 CROWN GEAR DRIVE ; 1" 3WAY

Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 1" Input Shaft Diameter

Part #

C803806

BDI #
21466020

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1367.84 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,367.84 / each
$ 1,368.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
ZERO-MAX PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
8.32
Product Group - BDI
M02282
Tradename
CROWN
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Spiral Bevel
Mounting Position
Universal
Mounting Bolt Pattern footprint
Triangular
Maximum Overhung load value And um
160Lbs
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Cast Aluminum
Fan Cooling
No
Other Features
Three Way Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.zero-max.com
Weight / LBS
18.35
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 1" Input Shaft Diameter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
12 Inch | 304.8 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
4 Inch | 101.6 Millimeter
Input Shaft Length
2.75 Inch | 69.85 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Height
11 Inch | 279.4 Millimeter
Output Shaft Length
2.75 Inch | 69.85 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh