https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153527-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3NTJ8aW1hZ2UvanBlZ3xhRGsxTDJneU5DOHhNREUwTVRnNE5UazFOakV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNMU1qZGZNekF3V0RNd01DNXFjR2N8MWZkMTYxZWQyNTk2YjUxMWE1YjUzMTc3NDk3OTBhNzc5OWE2ODQ0YmJhNjI0NTUzNTc3YWI1OWQ2MTE3MzUzMA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153527-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3NTJ8aW1hZ2UvanBlZ3xhRGsxTDJneU5DOHhNREUwTVRnNE5UazFOakV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNMU1qZGZNekF3V0RNd01DNXFjR2N8MWZkMTYxZWQyNTk2YjUxMWE1YjUzMTc3NDk3OTBhNzc5OWE2ODQ0YmJhNjI0NTUzNTc3YWI1OWQ2MTE3MzUzMA
25153527
Right Angle Shafts
ZERO-MAX
ZERO-MAX
C805806
ZERO-MAX ZERO-MAX
Description
C805806 RIGHT ANGLE GEARBOX ; 3-WAY 2:1 RATIO
Bevel Speed Reducer; Right Angle; 2:1 Ratio; 1" Shaft Diameter; 2-3/4" Shaft Length; 12" Overall Width; 11" Overall Length; 3/8"-16 X 0.81" Deep Threaded Hole; IP65; 3 Way; Anodized Cast Aluminum Housing Material; With Keyway
Part #
C805806
BDI #
25153527
Details
1461.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/C805806/p/25153527
Your Price
$ 1,461.57 / each
$ 1,462.00 / each BDIExpress
$ 1,462.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
8.33
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.zero-max.com
Product Detail
Bevel Speed Reducer
Product Specification
Right Angle; 2:1 Ratio; 1" Shaft Diameter; 2-3/4" Shaft Length; 12" Overall Width; 11" Overall Length; 3/8"-16 X 0.81" Deep Threaded Hole; IP65; 3 Way; Anodized Cast Aluminum Housing Material; With Keyway
Long Description
Bevel Speed Reducer; Right Angle; 2:1 Ratio; 1" Shaft Diameter; 2-3/4" Shaft Length; 12" Overall Width; 11" Overall Length; 3/8"-16 X 0.81" Deep Threaded Hole; IP65; 3 Way; Anodized Cast Aluminum Housing Material; With Keyway

