

WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
CALM75-30/1-145TC
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
描述
WORLDWIDE ELECTRIC CALM75-30/1-145TC
Worm Speed Reducer; Right Angle; 30:1 Ratio; Hollow Shaft Input; Hollow Shaft Output; Double Reduction; 58RPM Output Speed; 145TC Motor Frame Size; 75 Box Size; Aluminum Alloy Housing
制造商部件号
CALM75-30/1-145TC
BDI部件号
25165983
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/CALM75-30-1-145TC/p/25165983
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0842530117465
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Worm
重量/磅
19
产品明细
Worm Speed Reducer
产品规格
Right Angle; 30:1 Ratio; Hollow Shaft Input; Hollow Shaft Output; Double Reduction; 58RPM Output Speed; 145TC Motor Frame Size; 75 Box Size; Aluminum Alloy Housing
详细描述
Worm Speed Reducer; Right Angle; 30:1 Ratio; Hollow Shaft Input; Hollow Shaft Output; Double Reduction; 58RPM Output Speed; 145TC Motor Frame Size; 75 Box Size; Aluminum Alloy Housing