Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DTR60-012-S-RM060-22 SPECIAL RM https://www.bdiexpress.com/medias/INDTHOSPDRED-32-313910-C248-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwODJ8aW1hZ2UvanBlZ3xhRGxsTDJnMVppODVNRGM0TVRBMU1UUTFNemMwTG1wd1p3fDI2MTFkMGY3Mzg5MTg4ODYzNmQwY2I4MjZmMWQ3YTUzMGI5NmRlMDQxMjMzNzVkOTQ0YjU4MjQyM2ViMzIxY2Q
848599 Right Angle Shafts 

BOSTON GEAR BOSTON GEAR

DTR60-012-S-RM060-22 SPECIAL RM

Description

DTR60-012-S-RM060-22 SPECIAL RM ; PLANETARY GEARHEAD NON-RETURNABLE

Speed Reducer; Right Angle; 12:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; DTR Series

Part #

32-313938-7816

BDI #
848599

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8590.2 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,590.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
2.495
EAN
0781711174715
Product Group - BDI
M02282
Tradename
DURATRUE 90
Reducer Type
Right Angle
Nominal Ratio
12:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
145.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
DTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
5.51155
Long Description
Speed Reducer; Right Angle; 12:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; DTR Series
Overall Height
5.529 Inch | 140.44 Millimeter
Overall Width
2.402 Inch | 61 Millimeter
Bolt Hole Diameter
0.197 Inch | 5 Millimeter
Output Shaft Length
0.846 Inch | 21.5 Millimeter
Overall Length
4.862 Inch | 123.5 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Diameter
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh