https://www.bdiexpress.com/medias/INDWINSPDRED-MSFD-RA-URQL-HS-FL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyOHxpbWFnZS9qcGVnfGFEZGtMMmhpWkM4eE1EYzJPREl4TlRnMk56UXlNaTlKVGtSWFNVNVRVRVJTUlVSZlRWTkdSRjlTUVY5VlVsRk1YMGhUWDBaTVh6SmZNekF3ZURNd01DNXFjR2N8NmQ5OGJlMjE1NGExZmViMDVkNjJlNmI4NjA1MWYzNjk4ZDYwYTZjNGJjMDAzMjRlYmJmMmQ4NTI3MzQ5M2JiMQ
https://www.bdiexpress.com/medias/INDWINSPDRED-MSFD-RA-URQL-HS-FL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyOHxpbWFnZS9qcGVnfGFEZGtMMmhpWkM4eE1EYzJPREl4TlRnMk56UXlNaTlKVGtSWFNVNVRVRVJTUlVSZlRWTkdSRjlTUVY5VlVsRk1YMGhUWDBaTVh6SmZNekF3ZURNd01DNXFjR2N8NmQ5OGJlMjE1NGExZmViMDVkNjJlNmI4NjA1MWYzNjk4ZDYwYTZjNGJjMDAzMjRlYmJmMmQ4NTI3MzQ5M2JiMQ
PEERLESS-WINSMITH
PEERLESS-WINSMITH
E17MSFDF1160P5
PEERLESS-WINSMITH PEERLESS-WINSMITH
Description
PEERLESS-WINSMITH E17MSFDF1160P5
Speed Reducer; Right Angle; 750:1 Ratio; 56C; Up C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; MSFD Series; 5/8" Input Shaft Diameter
Part #
E17MSFDF1160P5
BDI #
969384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/E17MSFDF1160P5/p/969384
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
16.8
Product Group - BDI
M02282
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
750:1
Mounting Frame
56C
Input Type
Up C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
2.3
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
2.3
Gearing
Worm
Manufacturer's Series
MSFD
Mounting Position
Left
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1345Lbs
Base Included
No
Input Rating value plus um
0.037HP
Housing Material And Finish
Cast Iron
Output Torque
659In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Manufacturer Item Number
E17MSFDF1160P5
Weight / LBS
37
Long Description
Speed Reducer; Right Angle; 750:1 Ratio; 56C; Up C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; MSFD Series; 5/8" Input Shaft Diameter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
2.13 Inch | 54.102 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
8.083 Inch | 205.308 Millimeter
Overall Length
10.94 Inch | 277.876 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Overall Height
8.76 Inch | 222.504 Millimeter
Bolt Hole Diameter
0.344 Inch | 8.738 Millimeter
Base to Center of Input Shaft
3.88 Inch | 98.552 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

