Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E26MDVDF1000Q0 https://www.bdiexpress.com/medias/INDWINSPDRED-MDVD-RA-LDQL-RUS-FL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgyNnxpbWFnZS9qcGVnfGFEaGhMMmhoWlM4eE1EYzJPRFl3T1RRM05qWXpPQzlKVGtSWFNVNVRVRVJTUlVSZlRVUldSRjlTUVY5TVJGRk1YMUpWVTE5R1RGOHlYek13TUhnek1EQXVhbkJufGU5NmY5MGVjNGY3Y2E4ZjcyN2FiMzI1YjhhMTQ5YzBjZTZiYjliNTM0MTRlN2ZhOGEzNzRhYzQ2MjkzYjQyYTQ
971143 Right Angle Shafts 

PEERLESS-WINSMITH PEERLESS-WINSMITH

E26MDVDF1000Q0

Description

PEERLESS-WINSMITH E26MDVDF1000Q0

Speed Reducer; Right Angle; 1000:1 Ratio; 56C; Left C-Face Quill Input Type; Up Shaft Output Type; Direct Mounted; Worm; MDVD Series; 5/8" Input Shaft Diameter

Part #

E26MDVDF1000Q0

BDI #
971143

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PEERLESS-WINSMITH
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
29.96
Product Group - BDI
M02282
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
1000:1
Mounting Frame
56C
Input Type
Left C-Face Quill
Output Type
Up Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
1.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.8
Gearing
Worm
Manufacturer's Series
MDVD
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1025Lbs
Base Included
No
Input Rating value plus um
0.096HP
Housing Material And Finish
Cast Iron
Output Torque
2120In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Manufacturer Item Number
E26MDVDF1000Q0
Weight / LBS
66
Long Description
Speed Reducer; Right Angle; 1000:1 Ratio; 56C; Left C-Face Quill Input Type; Up Shaft Output Type; Direct Mounted; Worm; MDVD Series; 5/8" Input Shaft Diameter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Output Shaft
3.13 Inch | 79.5 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Overall Height
9.695 Inch | 246.253 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Center Distance
2.625 Inch | 66.675 Millimeter
Base to Center of Input Shaft
5.755 Inch | 146.177 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter
Overall Length
13.5 Inch | 342.9 Millimeter
Overall Width
10.63 Inch | 270 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh