Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E30MDTD32000MM https://www.bdiexpress.com/medias/INDWINSPDRED-MDTD-RA-LUQL-R-BM-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExNzl8aW1hZ2UvanBlZ3xhRGN3TDJneU9DODRPVFkwT0RZeU56QTFOamswTG1wd1p3fGU5MDViNDJkNDBjMjM2MjFiYjI1YWY1NGNmNTFmOTgwNGQwYjdjN2EwMTU3YjdlOTFiYTkxNGFhZjQwZjZkZmQ
971788 Right Angle Shafts 

PEERLESS-WINSMITH PEERLESS-WINSMITH

E30MDTD32000MM

Description

E30MDTD32000MM WORM REDUCER ; E30MDTD 300:1 LUR 140TC

Speed Reducer; Right Angle; 300:1 Ratio; 143TC/145TC; Left C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; MDTD Series; 7/8" Input Shaft Diameter

Part #

E30MDTD32000MM

BDI #
971788

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PEERLESS-WINSMITH
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
39.95
Product Group - BDI
M02282
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
143TC/145TC
Input Type
Left C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.8
Gearing
Worm
Manufacturer's Series
MDTD
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1350Lbs
Base Included
Yes
Input Rating value plus um
0.418HP
Housing Material And Finish
Cast Iron
Output Torque
3409In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Worm on Top
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Manufacturer Item Number
E30MDTD32000MM
Weight / LBS
88
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 143TC/145TC; Left C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; MDTD Series; 7/8" Input Shaft Diameter
Overall Length
14.13 Inch | 358.902 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Height
12.25 Inch | 311.15 Millimeter
Base to Center of Output Shaft
4 Inch | 101.6 Millimeter
Base to Center of Input Shaft
7 Inch | 177.8 Millimeter
Overall Width
9.94 Inch | 252.476 Millimeter
Bolt Hole Diameter
0.563 Inch | 14.3 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
2.88 Inch | 73.152 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh