Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EL-B826-20-R https://www.bdiexpress.com/medias/INDGRVSPDRED-ELB-RA-S-R-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1Nzl8aW1hZ2UvanBlZ3xhR1F3TDJobU1DODVNekUxTVRBeE1qRXlOekF5TG1wd1p3fGE4MDMxYzA5NmI2NTRlNDU1OTI0YzdjNWViNTZlY2UxMDM0MTNmZWU5ZjQzMzk0ZTdiZjgyODVmODAyNjY2MDE
431357 Right Angle Shafts 

GROVE GEAR GROVE GEAR

EL-B826-20-R

Description

EL-B826-20-R GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM

Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; EL-B Series; 3/4" Input Shaft Diameter

Part #

EL8260017.00

BDI #
431357

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2000.8152417000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,000.82 / each
$ 2,300.27 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
15.44
EAN
0662959020746
Product Group - BDI
M02282
Tradename
ELECTRA GEAR
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87
Gearing
Worm
Manufacturer's Series
EL-B
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1625Lbs
Base Included
No
Input Rating value plus um
2.965HP
Housing Material And Finish
Aluminum
Output Torque
1836In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EL8260017.00
Weight / LBS
34
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; EL-B Series; 3/4" Input Shaft Diameter
Overall Width
8.73 Inch | 221.742 Millimeter
Overall Length
10.24 Inch | 260.096 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
5.88 Inch | 149.352 Millimeter
Input Shaft Length
2.45 Inch | 62.23 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
8 Inch | 203.2 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Shaft Length
2.73 Inch | 69.342 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh