GROVE GEAR
GROVE GEAR
EL-BMQ813-100-L-140
GROVE GEAR GROVE GEAR
Description
EL-BMQ813-100-L-140 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM
Speed Reducer; Right Angle; 100:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; EL-BMQ Series; 7/8" Input Shaft Diameter
Part #
EL8130228.00
BDI #
429483
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1236.91068088
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/EL-BMQ813-100-L-140/p/429483
Your Price
$ 1,236.91 / each
$ 1,422.03 / each BDIExpress
$ 1,422.03 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
4.99
EAN
0662959000922
Product Group - BDI
M02282
Tradename
ELECTRA GEAR
Reducer Type
Right Angle
Nominal Ratio
100:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
17.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
17
Gearing
Worm
Manufacturer's Series
EL-BMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
No
Input Rating value plus um
0.084HP
Housing Material And Finish
Aluminum
Output Torque
143In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EL8130228.00
Weight / LBS
11
Long Description
Speed Reducer; Right Angle; 100:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; EL-BMQ Series; 7/8" Input Shaft Diameter
Overall Length
6.19 Inch | 157.226 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Output Shaft Length
2.16 Inch | 54.864 Millimeter
Base to Center of Input Shaft
3.05 Inch | 77.47 Millimeter
Overall Width
7.25 Inch | 184.15 Millimeter
Overall Height
6.5 Inch | 165.1 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Base to Center of Output Shaft
1.72 Inch | 43.688 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh