

NIDEC CORPORATION
NIDEC CORPORATION
EVB-060-10-K4-14CA11
NIDEC CORPORATION NIDEC CORPORATION
描述
NIDEC CORPORATION EVB-060-10-K4-14CA11
Planetary Speed Reducer; Right Angle; 10:1 Ratio; 60 Frame; 2 Stage; 19Nm Nominal Output Torque; 93 Percentage Efficiency; IP54 IP Rating
制造商部件号
EVB-060-10-K4-14CA11
BDI部件号
25135932
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/EVB-060-10-K4-14CA11/p/25135932
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Planetary
产品明细
Planetary Speed Reducer
产品规格
Right Angle; 10:1 Ratio; 60 Frame; 2 Stage; 19Nm Nominal Output Torque; 93 Percentage Efficiency; IP54 IP Rating
详细描述
Planetary Speed Reducer; Right Angle; 10:1 Ratio; 60 Frame; 2 Stage; 19Nm Nominal Output Torque; 93 Percentage Efficiency; IP54 IP Rating