Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F039020.ABNT02 https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-039-ABN-T-02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzV8aW1hZ2UvanBlZ3xhRGs1TDJobU15OHhNREV4TURNMk5USTNNREEwTmk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d016bGZRVUpPWDFSZk1ESmZNekF3ZURNd01DNXFjR2N8MGVjMDE3ZjAxNmE1MmQ0YjQxMTAzMTgxZjgwZTgyOGVlMDI5ZTY5YjNmMGMxZWExMGQ3YTkxNWM0YzllNzQ5NQ
24186824 Right Angle Shafts 

CONE DRIVE CONE DRIVE

F039020.ABNT02

Description

F039020.ABNT02 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter

Part #

F039020.ABNT02-

BDI #
24186824

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1902.922941 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,902.92 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
16.955
EAN
0766234501866
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
450Lbs
Base Included
Yes
Input Rating value plus um
1.15HP
Housing Material And Finish
Stainless Steel
Output Torque
706In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit with Base Mounted Feet | 85 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
26
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter
Overall Width
7.03 Inch | 178.562 Millimeter
Bolt Hole Diameter
0.34 Inch | 8.636 Millimeter
Nominal Center Distance
1.54 Inch | 39.116 Millimeter
Base to Center of Input Shaft
4.04 Inch | 102.616 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Height
7.29 Inch | 185.166 Millimeter
Overall Length
9.86 Inch | 250.444 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Center Distance
1.54 Inch | 39.116 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh