https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-044-DBQ-T-02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDR8aW1hZ2UvanBlZ3xhRGt6TDJnNFppOHhNREV4TURRd09EZzROREkxTkM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05EUmZSRUpSWDFSZk1ESmZNekF3ZURNd01DNXFjR2N8Y2E0NWMxODk4NjFmNDQxZDlmYjM0M2Q3NzhkM2FmMGY2ODQ4OTUxMmE1ZTAxZTI4MDFjNDJmMzYxZDJlZjlkZQ
https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-044-DBQ-T-02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDR8aW1hZ2UvanBlZ3xhRGt6TDJnNFppOHhNREV4TURRd09EZzROREkxTkM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05EUmZSRUpSWDFSZk1ESmZNekF3ZURNd01DNXFjR2N8Y2E0NWMxODk4NjFmNDQxZDlmYjM0M2Q3NzhkM2FmMGY2ODQ4OTUxMmE1ZTAxZTI4MDFjNDJmMzYxZDJlZjlkZQ
CONE DRIVE
CONE DRIVE
F0440400DBQT02
CONE DRIVE CONE DRIVE
Description
F0440400DBQT02 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Speed Reducer; Right Angle; 400:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter
Part #
F0440400DBQT02-
BDI #
24196266
Details
5348.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F0440400DBQT02/p/24196266
Your Price
$ 5,348.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
26.911
EAN
0766234549868
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
400:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
4.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
4.375
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
750Lbs
Base Included
Yes
Input Rating value plus um
0.13HP
Housing Material And Finish
Stainless Steel
Output Torque
1120In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit with Base Mounted Feet | 60 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
28
Long Description
Speed Reducer; Right Angle; 400:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter
Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
2.75 Inch | 69.85 Millimeter
Bolt Hole Diameter
0.34 Inch | 8.636 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
7.15 Inch | 181.61 Millimeter
Overall Length
12.52 Inch | 318.008 Millimeter
Overall Height
7.75 Inch | 196.85 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Base to Center of Input Shaft
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

