对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

F050025.AHQT02 https://www.bdiexpress.com/medias/INDC-DXXXXXX-SOLID-OUTPUT-RIGHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MjB8aW1hZ2UvanBlZ3xhRFV3TDJoaFpDOHhNRFE1TnpFd05UYzFOakU1TUM5SlRrUkRMVVJZV0ZoWVdGaGZVMDlNU1VSZlQxVlVVRlZVWDFKSlIwaFVYek13TUhnek1EQXVhbkJufDk3NDQ3NGRlYmJiOGQ1ZGM0NmJlMGNlNzA3NWYzMGY0MzUyNzUzZGEwZTVhMzlkMTk2MzQzZDQ1MmQ1ZTI5Nzk
24188251 直角轴 

CONE DRIVE CONE DRIVE

F050025.AHQT02

描述

CONE DRIVE F050025.AHQT02

Worm Speed Reducer; Right Angle; 25:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Hollow Shaft Output; Worm Gear; F Series; Flange Mounted; 3/4" Input Shaft Diameter; Standard Unit Output Flange on Right; 1-1/8" Maximum Output Bore; Stainless Steel; 70RPM Output; Single Reduction; 50 Unit Size; IP69K Protection Rating; NEMA

制造商部件号

F050025.AHQT02

BDI部件号
24188251

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
TIMKEN CONEDRIVE.COM
最低订购量
EAN条码
0766234508797
重量 / Kilogram
20.723
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Worm
产品明细
Worm Speed Reducer
产品规格
Right Angle; 25:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Hollow Shaft Output; Worm Gear; F Series; Flange Mounted; 3/4" Input Shaft Diameter; Standard Unit Output Flange on Right; 1-1/8" Maximum Output Bore; Stainless Steel; 70RPM Output; Single Reduction; 50 Unit Size; IP69K Protection Rating; NEMA
详细描述
Worm Speed Reducer; Right Angle; 25:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Hollow Shaft Output; Worm Gear; F Series; Flange Mounted; 3/4" Input Shaft Diameter; Standard Unit Output Flange on Right; 1-1/8" Maximum Output Bore; Stainless Steel; 70RPM Output; Single Reduction; 50 Unit Size; IP69K Protection Rating; NEMA