

25351119
Right Angle Shafts
LENZE
LENZE
G500-B240 16.857:1
LENZE LENZE
Description
G500-B240 16.857:1 GEARBOX ; POR
Bevel Speed Reducer; Right Angle; 16.857:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; Horizontal Output Shaft Orientation
Part #
G500-B240 16.857:1
BDI #
25351119
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/G500-B240-16-857:1/p/25351119
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.25
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.lenze.com
Product Detail
Bevel Speed Reducer
Product Specification
Right Angle; 16.857:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; Horizontal Output Shaft Orientation
Long Description
Bevel Speed Reducer; Right Angle; 16.857:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; Horizontal Output Shaft Orientation