

25351120
Right Angle Shafts
LENZE
LENZE
GKS04-3N HBR 1C 16.087:1
LENZE LENZE
Description
GKS04-3N HBR 1C 16.087:1 GEARBOX ; GNG SERIES POR
Helical Bevel Speed Reducer; Right Angle; 16.087:1 Ratio; Hollow Shaft with Keyway; Foot Mounting; 3 Stage
Part #
GKS04-3N HBR 1C 16.087:1
BDI #
25351120
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/GKS04-3N-HBR-1C-16-087:1/p/25351120
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
17.1
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical Bevel
Manufacturer URL
https://www.lenze.com
Product Detail
Helical Bevel Speed Reducer
Product Specification
Right Angle; 16.087:1 Ratio; Hollow Shaft with Keyway; Foot Mounting; 3 Stage
Long Description
Helical Bevel Speed Reducer; Right Angle; 16.087:1 Ratio; Hollow Shaft with Keyway; Foot Mounting; 3 Stage