Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GR-BMQ830-50-L-140 https://www.bdiexpress.com/medias/INDGRVSPDRED-GRBMQ-RA-QL-L-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MzB8aW1hZ2UvanBlZ3xhR0V5TDJoaE9TODVNekUxTVRBeU5Ea3dOalUwTG1wd1p3fDQ1MzUzNTI5MDYyYmM5MTY5NmRlNGNjMWViZDdlZTU4NTU4ZmVhMjk4NDdjZmIwODU2NDA0ZjBkNzA4ZDM2N2I
437239 Right Angle Shafts 

GROVE GEAR GROVE GEAR

GR-BMQ830-50-L-140

Description

GR-BMQ830-50-L-140 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION

Speed Reducer; Right Angle; 50:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; GR-BMQ Series; 7/8" Input Shaft Diameter

Part #

GR8300225.00

BDI #
437239

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2175.3198446200004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,175.32 / each
$ 2,500.87 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
30.87
EAN
0690310019580
Product Group - BDI
M02282
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
GR-BMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2170Lbs
Base Included
No
Input Rating value plus um
1.915HP
Housing Material And Finish
Cast Iron
Output Torque
2490In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GR8300225.00
Weight / LBS
68
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; GR-BMQ Series; 7/8" Input Shaft Diameter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Overall Height
9.5 Inch | 241.3 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Length
10.79 Inch | 274.066 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Width
10.14 Inch | 257.556 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Shaft Length
3.6 Inch | 91.44 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh