Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GR-HMQ842-40-H1-180-32 https://www.bdiexpress.com/medias/INDGRVSPDRED-GRHMQ-RA-QL-HS-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDF8aW1hZ2UvanBlZ3xhRE5tTDJneU1pODVOamMyTURnME9ETTRORE13TG1wd1p3fGVjMjY3M2E2NWNmN2Y4MGFlNWIxMzVjOTkzNmNiNjE1MjJhNmY4ZjEzY2ZjYWNiMzg5MmMxYjNkMDZjNDBiYTM
438143 Right Angle Shafts 

GROVE GEAR GROVE GEAR

GR-HMQ842-40-H1-180-32

Description

GR-HMQ842-40-H1-180-32 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION

Speed Reducer; Right Angle; 40:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; GR-HMQ Series; 1-1/8" Input Shaft Diameter

Part #

GR8420604.32

BDI #
438143

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5791.69 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,791.69 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
67.65
EAN
0690310029480
Product Group - BDI
M02282
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43
Gearing
Worm
Manufacturer's Series
GR-HMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
5.262HP
Housing Material And Finish
Cast Iron
Output Torque
6156In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GR8420604.32
Weight / LBS
149
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; GR-HMQ Series; 1-1/8" Input Shaft Diameter
Base to Center of Output Shaft
4.44 Inch | 112.776 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Center Distance
4.25 Inch | 107.95 Millimeter
Overall Length
13.31 Inch | 338.074 Millimeter
Overall Height
13.19 Inch | 335.026 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Input Shaft
8.69 Inch | 220.726 Millimeter
Nominal Center Distance
4.25 Inch | 107.95 Millimeter
Output Bore
2 Inch | 50.8 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh