GROVE GEAR
GROVE GEAR
GR-TMQ815-7.5-R-56
GROVE GEAR GROVE GEAR
Description
GR-TMQ815-7.5-R-56 WORM GEAR REDUCER ; NON-RETURNABLE 7.5TO1 56C
Speed Reducer; Right Angle; 7.5:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GR-TMQ Series; 5/8" Input Shaft Diameter
Part #
GRT15002038.00
BDI #
21469699
Details
1126.52607338
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/GR-TMQ815-7-5-R-56/p/21469699
Your Price
$ 1,126.53 / each
$ 1,295.12 / each BDIExpress
$ 1,295.12 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
10.886
EAN
0690310099919
Product Group - BDI
M02282
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
7.5:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
GR-TMQ
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
860Lbs
Base Included
Yes
Housing Material And Finish
Cast Iron
Output Torque
370In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GRT15002038.00
Weight / LBS
24
Long Description
Speed Reducer; Right Angle; 7.5:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; GR-TMQ Series; 5/8" Input Shaft Diameter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Height
7.29 Inch | 185.166 Millimeter
Output Shaft Length
1.9 Inch | 48.26 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter
Base to Center of Input Shaft
4.04 Inch | 102.616 Millimeter
Nominal Center Distance
1.54 Inch | 39.116 Millimeter
Bolt Hole Diameter
0.41 Inch | 10.414 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
1.54 Inch | 39.116 Millimeter
Overall Length
7.13 Inch | 181.102 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh