Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HMTA020-20H60BHVN3 https://www.bdiexpress.com/medias/INDTSUSPDRED-HMTA-20-20-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1Mzh8aW1hZ2UvanBlZ3xhR0UwTDJobVlTOHhNRFF5TnpRNU9UZ3pPVFV4T0M5SlRrUlVVMVZUVUVSU1JVUmZTRTFVUVY4eU1GOHlNRjh6TURCNE16QXdMbXB3Wnd8NjU5NzdjNmNiMTRiNWFjYjA5NzVmZTc5ZmVkYzliMGFlMzE4OTA5NzE3ZWQxN2Y4OTViYTNhYmIyNmE3ZDU3Ng
23925042 Right Angle Shafts 

TSUBAKI TSUBAKI

HMTA020-20H60BHVN3

Description

TSUBAKI HMTA020-20H60BHVN3

Speed Reducer; Right Angle; 60:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series

Part #

HMTA020-20H60BHVN3

BDI #
23925042

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
0.2KW
Nominal Max Output RPM
30
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
30
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
2009N
Base Included
No
Output Torque
20MM Output Bore
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Overall Width
5.945 Inch | 151 Millimeter
Center Distance
0.079 Inch | 2 Millimeter
Nominal Center Distance
0.079 Inch | 2 Millimeter
Base to Center of Input Shaft
2.638 Inch | 67 Millimeter
Overall Length
11.969 Inch | 304 Millimeter
Output Bore
0.787 Inch | 20 Millimeter
Overall Height
5.295 Inch | 134.5 Millimeter
Base to Center of Output Shaft
1.89 Inch | 48 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh