https://www.bdiexpress.com/medias/INDXXXXXXXXX-27366765-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI5MTB8aW1hZ2UvanBlZ3xhR0l5TDJoa1pTOHhNRFEzTkRFNU16azNOek0zTkM5SlRrUllXRmhZV0ZoWVdGaGZNamN6TmpZM05qVmZSRU5mTXpBd2VETXdNQzVxY0djfDZkNzdmZmMxMzY3M2YzMjgxOTVlZDk3N2ZlNWVmN2U4MjI5YmEyY2MzYjU5NzM3YzQ3NzU4YjZhODAzZjBhMWU
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27366765-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI5MTB8aW1hZ2UvanBlZ3xhR0l5TDJoa1pTOHhNRFEzTkRFNU16azNOek0zTkM5SlRrUllXRmhZV0ZoWVdGaGZNamN6TmpZM05qVmZSRU5mTXpBd2VETXdNQzVxY0djfDZkNzdmZmMxMzY3M2YzMjgxOTVlZDk3N2ZlNWVmN2U4MjI5YmEyY2MzYjU5NzM3YzQ3NzU4YjZhODAzZjBhMWU
27366765
Right Angle Shafts
CHINA DOMESTIC
CHINA DOMESTIC
JRSTD63-15:1-B6-U 1.5KW 380V 50HZ
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC JRSTD63-15:1-B6-U 1.5KW 380V 50HZ
Worm Speed Reducer; Right Angle; 15:1 Ratio; 1.5KW Power; 380VAC at 50HZ Voltage; B6 Mounting; Worm Gear
Part #
JRSTD63-15:1-B6-U 1.5KW 380V 50HZ
BDI #
27366765
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/JRSTD63-15:1-B6-U-1-5KW-380V-50HZ/p/27366765
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Product Detail
Worm Speed Reducer
Product Specification
Right Angle; 15:1 Ratio; 1.5KW Power; 380VAC at 50HZ Voltage; B6 Mounting; Worm Gear
Long Description
Worm Speed Reducer; Right Angle; 15:1 Ratio; 1.5KW Power; 380VAC at 50HZ Voltage; B6 Mounting; Worm Gear

