https://www.bdiexpress.com/medias/INDSEWGRMTRX-27444702-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1MTd8aW1hZ2UvanBlZ3xhR1ZpTDJoa05pOHhNRFF3TURFMU1EYzBPVEl4TkM5SlRrUlRSVmRIVWsxVVVsaGZNamMwTkRRM01ESmZNekF3ZURNd01DNXFjR2N8ZmM1Yjk4ZWY0OWQzNWE0OGZiYzFjNmIzYTdkMjUyNzI2ZTdhZjk0YmRlMTVmZmU3MjY2MmI5ODUwZTRjNWE3OA
SEW EURODRIVE
SEW EURODRIVE
K127/A RATIO CONVERSION FROM 110:1-31:1
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE K127/A RATIO CONVERSION FROM 110:1-31:1
Helical Bevel Speed Reducer; Right Angle; 110:1 to 31:1 Ratio; Solid Shaft Output; Foot Mounted; Single Reduction; With Adapter
制造商部件号
K127/A RATIO CONVERSION FROM 110:1-31:1
BDI部件号
27444702
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/K127-A-RATIO-CONVERSION-FROM-110:1-31:1/p/27444702
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Helical Bevel
产品明细
Helical Bevel Speed Reducer
产品规格
Right Angle; 110:1 to 31:1 Ratio; Solid Shaft Output; Foot Mounted; Single Reduction; With Adapter
详细描述
Helical Bevel Speed Reducer; Right Angle; 110:1 to 31:1 Ratio; Solid Shaft Output; Foot Mounted; Single Reduction; With Adapter