https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114777-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MjJ8aW1hZ2UvanBlZ3xhRFUwTDJnNVlTOHhNRFV3TnpRME9UUTJOamt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRM056ZGZNekF3ZURNd01DNXFjR2N8OGNjMzk2ZDJmNjVjMWJiYmNjOGJkOTVkZWRlNzhhOTA2MDdiNGUzYjAwN2FlMmYxYjhlNWEyZTQ5YTg2YWZjZA
STOBER DRIVES
STOBER DRIVES
K513WGD0320MR160/140F
STOBER DRIVES STOBER DRIVES
描述
STOBER DRIVES K513WGD0320MR160/140F
Helical Bevel Speed Reducer; Right Angle; 32:1 Ratio; C-Face Quill Input; Double Wobble Free Bushing Output; 3 Stage; 1750RPM Input Speed; Torque Arm Bracket Mounting; 143/145TC Motor Frame Size; MR160 Motor Adapter; Food Duty
制造商部件号
K513WGD0320MR160/140F
BDI部件号
27577377
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/K513WGD0320MR160-140F/p/27577377
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Helical Bevel
产品明细
Helical Bevel Speed Reducer
产品规格
Right Angle; 32:1 Ratio; C-Face Quill Input; Double Wobble Free Bushing Output; 3 Stage; 1750RPM Input Speed; Torque Arm Bracket Mounting; 143/145TC Motor Frame Size; MR160 Motor Adapter; Food Duty
详细描述
Helical Bevel Speed Reducer; Right Angle; 32:1 Ratio; C-Face Quill Input; Double Wobble Free Bushing Output; 3 Stage; 1750RPM Input Speed; Torque Arm Bracket Mounting; 143/145TC Motor Frame Size; MR160 Motor Adapter; Food Duty