STOBER DRIVES
STOBER DRIVES
K814WG3060MR250/180F
STOBER DRIVES STOBER DRIVES
描述
STOBER DRIVES K814WG3060MR250/180F
Helical Bevel Speed Reducer; Right Angle; 306:1 Ratio; C-Face Quill Input; 4 Stage; 1750RPM Input Speed; Wobble Free Bushing Output; Tapped Holes Around Output Housing Style; MR250/180F Motor Adapter
制造商部件号
K814WG3060MR250/180F
BDI部件号
27369395
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/K814WG3060MR250-180F/p/27369395
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Helical Bevel
产品明细
Helical Bevel Speed Reducer
产品规格
Right Angle; 306:1 Ratio; C-Face Quill Input; 4 Stage; 1750RPM Input Speed; Wobble Free Bushing Output; Tapped Holes Around Output Housing Style; MR250/180F Motor Adapter
详细描述
Helical Bevel Speed Reducer; Right Angle; 306:1 Ratio; C-Face Quill Input; 4 Stage; 1750RPM Input Speed; Wobble Free Bushing Output; Tapped Holes Around Output Housing Style; MR250/180F Motor Adapter