https://www.bdiexpress.com/medias/INDSEWGRMTRX-27566736-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDN8aW1hZ2UvanBlZ3xhRGM0TDJnNE15OHhNRE01T0RjeU5qVTROak01T0M5SlRrUlRSVmRIVWsxVVVsaGZNamMxTmpZM016WmZNekF3ZURNd01DNXFjR2N8NmFkYWE3ZWMyNTBhY2ZiMjA0NzNmYzhjNjU3MjYyMzMwOGUxYzI3MTBhMmZjNjAzNjYyNmIzNzhhMjgwOWViOA
https://www.bdiexpress.com/medias/INDSEWGRMTRX-27566736-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDN8aW1hZ2UvanBlZ3xhRGM0TDJnNE15OHhNRE01T0RjeU5qVTROak01T0M5SlRrUlRSVmRIVWsxVVVsaGZNamMxTmpZM016WmZNekF3ZURNd01DNXFjR2N8NmFkYWE3ZWMyNTBhY2ZiMjA0NzNmYzhjNjU3MjYyMzMwOGUxYzI3MTBhMmZjNjAzNjYyNmIzNzhhMjgwOWViOA
27566736
Right Angle Shafts
SEW EURODRIVE
SEW EURODRIVE
KT47 DRN80M4/DH 39.69:1 1HP
SEW EURODRIVE SEW EURODRIVE
Description
KT47 DRN80M4/DH 39.69:1 1HP ; GEARMOTOR
Gear Motor; Helical Bevel Gear; Right Angle; 39.69:1 Ratio; Motor Input; Hollow Shaft Output; TorqLOC; 4 Pole; Energy-Efficient AC Motor; 80 Motor Frame Size; Medium Length; Condensation Drain Hole; 1HP Power
Part #
KT47 DRN80M4/DH 39.69:1 1HP
BDI #
27566736
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/KT47-DRN80M4-DH-39-69:1-1HP/p/27566736
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Product Specification
Helical Bevel Gear; Right Angle; 39.69:1 Ratio; Motor Input; Hollow Shaft Output; TorqLOC; 4 Pole; Energy-Efficient AC Motor; 80 Motor Frame Size; Medium Length; Condensation Drain Hole; 1HP Power
Long Description
Gear Motor; Helical Bevel Gear; Right Angle; 39.69:1 Ratio; Motor Input; Hollow Shaft Output; TorqLOC; 4 Pole; Energy-Efficient AC Motor; 80 Motor Frame Size; Medium Length; Condensation Drain Hole; 1HP Power

