https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985336-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2Mjh8aW1hZ2UvanBlZ3xhR0kyTDJnek9TOHhNRFV3TnpRMU5UVTJNVGMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RVek16WmZNekF3ZURNd01DNXFjR2N8ZWU3M2Q3NjA3NTZhYmI1NTA2YjBmY2I4NjA2ODE5YWM5ZWJmMDFhY2JkNzcyYmZmODNiMzNhY2UxN2E3NmYxOA
SUMITOMO
SUMITOMO
LHYJS-4A105Y-Y2-16-145TC PA263397
SUMITOMO SUMITOMO
描述
SUMITOMO LHYJS-4A105Y-Y2-16-145TC PA263397
Bevel Speed Reducer; Right Angle; 16:1 Ratio; C-Face Adapter Input; Hollow Shaft with Taper Grip Output; Single Reduction; Horizontal Output Shaft Orientation; Y2 Mounting Position; 145TC Frame Size
制造商部件号
LHYJS-4A105Y-Y2-16-145TC PA263397
BDI部件号
27143992
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/LHYJS-4A105Y-Y2-16-145TC-PA263397/p/27143992
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Bevel
产品明细
Bevel Speed Reducer
产品规格
Right Angle; 16:1 Ratio; C-Face Adapter Input; Hollow Shaft with Taper Grip Output; Single Reduction; Horizontal Output Shaft Orientation; Y2 Mounting Position; 145TC Frame Size
详细描述
Bevel Speed Reducer; Right Angle; 16:1 Ratio; C-Face Adapter Input; Hollow Shaft with Taper Grip Output; Single Reduction; Horizontal Output Shaft Orientation; Y2 Mounting Position; 145TC Frame Size