

SUMITOMO
SUMITOMO
LHYJS-4F190K-Y1-102 256TC PA218829
SUMITOMO SUMITOMO
描述
SUMITOMO LHYJS-4F190K-Y1-102 256TC PA218829
Bevel Speed Reducer; Right Angle; 102:1 Ratio; C-Face Adapter Input; Hollow Shaft Output; Single Reduction; Horizontal Output Shaft Orientation; Y1 Mounting Position; 4F190 Frame Size
制造商部件号
LHYJS-4F190K-Y1-102 256TC PA218829
BDI部件号
26934761
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/LHYJS-4F190K-Y1-102-256TC-PA218829/p/26934761
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Bevel
产品明细
Bevel Speed Reducer
产品规格
Right Angle; 102:1 Ratio; C-Face Adapter Input; Hollow Shaft Output; Single Reduction; Horizontal Output Shaft Orientation; Y1 Mounting Position; 4F190 Frame Size
详细描述
Bevel Speed Reducer; Right Angle; 102:1 Ratio; C-Face Adapter Input; Hollow Shaft Output; Single Reduction; Horizontal Output Shaft Orientation; Y1 Mounting Position; 4F190 Frame Size