Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

557369 Right Angle Shafts 

LEESON LEESON

M1115021.00

Description

M1115021.00 DC GEARMOTOR ; 10:1 250RPM 10LBIN 1/17HP 25VDC

Gear Unit; Right Angle; 10:1 Ratio; 25-D; Motor Input Type; Right Hand Output Type; Direct Mounted; Worm; 10 Series

Part #

M1115021.00

BDI #
557369

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

857.4338 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 857.43 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
3.175
EAN
0691720090664
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
25-D
Input Type
Motor
Output Type
Right Hand
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
250
Gearing
Worm
Manufacturer's Series
10
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
185Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque
10In-Lbs
Fan Cooling
No
Other Features
Permanent Magnet DC Motor | SCR Rated | Optional Base Mount | Optional Conduit Box
Motor HP, KW if motor included
0.059HP
Motor Frame Size if motor included
25-D
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M1115021.00
Weight / LBS
7
Long Description
Gear Unit; Right Angle; 10:1 Ratio; 25-D; Motor Input Type; Right Hand Output Type; Direct Mounted; Worm; 10 Series
Base to Center of Input Shaft
2.3 Inch | 58.42 Millimeter
Center Distance
1 Inch | 25.4 Millimeter
Nominal Center Distance
1 Inch | 25.4 Millimeter
Output Shaft Length
1.3 Inch | 33.02 Millimeter
Base to Center of Output Shaft
1.3 Inch | 33.02 Millimeter
Overall Height
3.55 Inch | 90.17 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
8.79 Inch | 223.266 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh