GROVE GEAR
GROVE GEAR
NH-H821-15-H1-23
GROVE GEAR GROVE GEAR
Description
NH-H821-15-H1-23 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Speed Reducer; Right Angle; 15:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; NH-H Series; 5/8" Input Shaft Diameter
Part #
NH8210504.23
BDI #
441079
Details
1820.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/NH-H821-15-H1-23/p/441079
Your Price
$ 1,820.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
9.99
EAN
0690310062920
Product Group - BDI
M02282
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116
Gearing
Worm
Manufacturer's Series
NH-H
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.887HP
Housing Material And Finish
Cast Iron
Output Torque
897In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NH8210504.23
Weight / LBS
22
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; NH-H Series; 5/8" Input Shaft Diameter
Overall Width
4.65 Inch | 118.11 Millimeter
Base to Center of Output Shaft
2.31 Inch | 58.674 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Input Shaft Length
1.76 Inch | 44.704 Millimeter
Overall Length
8.43 Inch | 214.122 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
6 Inch | 152.4 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Base to Center of Input Shaft
4.37 Inch | 111 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


