Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg NH-TMQ830-30-L-56
24753822 Right Angle Shafts 

GROVE GEAR GROVE GEAR

NH-TMQ830-30-L-56

Description

NH-TMQ830-30-L-56 WORM GEAR REDUCER ; NON-RETURNABLE RATIO 30:1 NARROW HOUSING

Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; NH-TMQ Series; 5/8" Input Shaft Diameter

Part #

NHT30001067.00

BDI #
24753822

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2205.78599629 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,205.79 / each
$ 2,535.90 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
29.03
EAN
0690310100271
Product Group - BDI
M02282
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
NH-TMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1950Lbs
Base Included
Yes
Housing Material And Finish
Rugged Cast Iron
Output Torque
2105In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Viton Double Lip Seal | Oversized High Speed Bearing | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NHT30001067.00
Weight / LBS
64
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; NH-TMQ Series; 5/8" Input Shaft Diameter
Overall Height
9.94 Inch | 252.476 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Overall Width
9.02 Inch | 229.108 Millimeter
Overall Length
10.53 Inch | 267.462 Millimeter
Bolt Hole Diameter
0.41 Inch | 10.414 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Base to Center of Input Shaft
6.69 Inch | 169.926 Millimeter
Output Shaft Length
3.56 Inch | 90.424 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Base to Center of Output Shaft
3.69 Inch | 93.726 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh