https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985494-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMjR8aW1hZ2UvanBlZ3xhR1JtTDJnMU5TOHhNREk1TXpRMU1ETTBNalF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RVME9UUmZNekF3ZURNd01DNXFjR2N8ZjBjNWM3YjcyMjFiZjU0ODgzMDRiMDg4NjFmMDI4MWQzYjEyNGQ4MDIyNWM1NjkzOWVmYzA4ZDYzYTc0N2IzMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985494-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMjR8aW1hZ2UvanBlZ3xhR1JtTDJnMU5TOHhNREk1TXpRMU1ETTBNalF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RVME9UUmZNekF3ZURNd01DNXFjR2N8ZjBjNWM3YjcyMjFiZjU0ODgzMDRiMDg4NjFmMDI4MWQzYjEyNGQ4MDIyNWM1NjkzOWVmYzA4ZDYzYTc0N2IzMw
MOTOVARIO
MOTOVARIO
NMRV 050-100 GR71 B14 PRZEKŁADNIA SLIMAK
MOTOVARIO MOTOVARIO
描述
MOTOVARIO NMRV 050-100 GR71 B14 PRZEKŁADNIA SLIMAK
Worm Speed Reducer; Right Angle; 100:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 18RPM Output Speed; 1.0 Service Factor; 450IN-LB Output Torque; 462IN-LB Maximum Output Torque; 893LB OHL; 71 Frame Size; B14 Mounting
制造商部件号
NMRV 050-100 GR71 B14 PRZEKŁADNIA SLIMAK
BDI部件号
25201773
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/NMRV-050-100-GR71-B14-PRZEK%C5%81ADNIA-SLIMAK/p/25201773
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
7
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Worm
产品明细
Worm Speed Reducer
产品规格
Right Angle; 100:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 18RPM Output Speed; 1.0 Service Factor; 450IN-LB Output Torque; 462IN-LB Maximum Output Torque; 893LB OHL; 71 Frame Size; B14 Mounting
详细描述
Worm Speed Reducer; Right Angle; 100:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 18RPM Output Speed; 1.0 Service Factor; 450IN-LB Output Torque; 462IN-LB Maximum Output Torque; 893LB OHL; 71 Frame Size; B14 Mounting

