

MOTOVARIO
MOTOVARIO
NMRV030 15.0 090 11 14 U MV
MOTOVARIO MOTOVARIO
描述
MOTOVARIO NMRV030 15.0 090 11 14 U MV
Worm Speed Reducer; Right Angle; 15:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 117RPM Output Speed; 3.2 Service Factor; 51IN-LB Output Torque; 160IN-LB Maximum Output Torque; 180LB OHL; 14MM Hollow Shaft Bore; Universal Mounting Position
制造商部件号
NMRV030 15.0 090 11 14 U MV
BDI部件号
25275165
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/NMRV030-15-0-090-11-14-U-MV/p/25275165
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Worm
产品明细
Worm Speed Reducer
产品规格
Right Angle; 15:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 117RPM Output Speed; 3.2 Service Factor; 51IN-LB Output Torque; 160IN-LB Maximum Output Torque; 180LB OHL; 14MM Hollow Shaft Bore; Universal Mounting Position
详细描述
Worm Speed Reducer; Right Angle; 15:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 117RPM Output Speed; 3.2 Service Factor; 51IN-LB Output Torque; 160IN-LB Maximum Output Torque; 180LB OHL; 14MM Hollow Shaft Bore; Universal Mounting Position