https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985494-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMjR8aW1hZ2UvanBlZ3xhR1JtTDJnMU5TOHhNREk1TXpRMU1ETTBNalF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RVME9UUmZNekF3ZURNd01DNXFjR2N8ZjBjNWM3YjcyMjFiZjU0ODgzMDRiMDg4NjFmMDI4MWQzYjEyNGQ4MDIyNWM1NjkzOWVmYzA4ZDYzYTc0N2IzMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985494-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMjR8aW1hZ2UvanBlZ3xhR1JtTDJnMU5TOHhNREk1TXpRMU1ETTBNalF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RVME9UUmZNekF3ZURNd01DNXFjR2N8ZjBjNWM3YjcyMjFiZjU0ODgzMDRiMDg4NjFmMDI4MWQzYjEyNGQ4MDIyNWM1NjkzOWVmYzA4ZDYzYTc0N2IzMw
MOTOVARIO
MOTOVARIO
NMRV040 50:1 56C 3/4IN U MV
MOTOVARIO MOTOVARIO
描述
MOTOVARIO NMRV040 50:1 56C 3/4IN U MV
Worm Speed Reducer; Right Angle; 50:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 35RPM Output Speed; 2.6 Service Factor; 136IN-LB Output Torque; 353IN-LB Maximum Output Torque; 517LB OHL; 6-1/2" Flange Diameter; 56C Frame Size; 3/4" Hollow Shaft Bore; Universal Mounting Position
制造商部件号
NMRV040 50:1 56C 3/4IN U MV
BDI部件号
25184561
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/NMRV040-50:1-56C-3-4IN-U-MV/p/25184561
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Worm
产品明细
Worm Speed Reducer
产品规格
Right Angle; 50:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 35RPM Output Speed; 2.6 Service Factor; 136IN-LB Output Torque; 353IN-LB Maximum Output Torque; 517LB OHL; 6-1/2" Flange Diameter; 56C Frame Size; 3/4" Hollow Shaft Bore; Universal Mounting Position
详细描述
Worm Speed Reducer; Right Angle; 50:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 35RPM Output Speed; 2.6 Service Factor; 136IN-LB Output Torque; 353IN-LB Maximum Output Torque; 517LB OHL; 6-1/2" Flange Diameter; 56C Frame Size; 3/4" Hollow Shaft Bore; Universal Mounting Position
