

MOTOVARIO
MOTOVARIO
PB103UC 15:1 254TC B3 MV
MOTOVARIO MOTOVARIO
描述
MOTOVARIO PB103UC 15:1 254TC B3 MV
Helical Bevel Speed Reducer; Right Angle; 15:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 254TC Motor Frame Size; B3 Mounting; Cast Iron
制造商部件号
PB103UC 15:1 254TC B3 MV
BDI部件号
25168442
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/PB103UC-15:1-254TC-B3-MV/p/25168442
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Helical Bevel
产品明细
Helical Bevel Speed Reducer
产品规格
Right Angle; 15:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 254TC Motor Frame Size; B3 Mounting; Cast Iron
详细描述
Helical Bevel Speed Reducer; Right Angle; 15:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 254TC Motor Frame Size; B3 Mounting; Cast Iron