STOBER DRIVES
STOBER DRIVES
PH731SFSS0040KX701VF0010MF
STOBER DRIVES STOBER DRIVES
描述
STOBER DRIVES PH731SFSS0040KX701VF0010MF
Helical Bevel Speed Reducer; Right Angle; 4:1 Ratio; C-Face Quill Input; Solid Shaft Output; 1750RPM Input Speed; Ball Bearing; Motor Adapter; Backlash; 10:1 Ratio Secondary Unit Ratio
制造商部件号
PH731SFSS0040KX701VF0010MF
BDI部件号
25101344
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/PH731SFSS0040KX701VF0010MF/p/25101344
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
24
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Helical Bevel
产品明细
Helical Bevel Speed Reducer
产品规格
Right Angle; 4:1 Ratio; C-Face Quill Input; Solid Shaft Output; 1750RPM Input Speed; Ball Bearing; Motor Adapter; Backlash; 10:1 Ratio Secondary Unit Ratio
详细描述
Helical Bevel Speed Reducer; Right Angle; 4:1 Ratio; C-Face Quill Input; Solid Shaft Output; 1750RPM Input Speed; Ball Bearing; Motor Adapter; Backlash; 10:1 Ratio Secondary Unit Ratio