Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RA1031 https://www.bdiexpress.com/medias/INDB-GSPDRED-R90-RA-S-RL-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MDN8aW1hZ2UvanBlZ3xhR1l5TDJoak15ODVNekUxTURrMk5UVTVOalEyTG1wd1p3fGM0ZjU3ZjY0NDQxYTZiZjc4YjYyMzViYzljMDk0ZDk3MjNjYjg3Y2Y0NjRlODRlMWQwNGU4OWRiZDljZTk4MTM
170385 Right Angle Shafts 

BOSTON GEAR BOSTON GEAR

RA1031

Description

RA1031 BEVEL GEAR SPEED REDUCER ; 1 TO 1 RATIO

Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; Right 90 Series; 5/8" Input Shaft Diameter

Part #

49422

BDI #
170385

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1157.28299426 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,157.28 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
1.701
EAN
0781711494226
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Spiral Bevel
Manufacturer's Series
Right 90
Mounting Bolt Pattern footprint
Triangular
Maximum Overhung load value And um
50Lbs
Base Included
No
Input Rating value plus um
2.3HP
Housing Material And Finish
Aluminum Alloy
Output Torque
74.9In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
RA1031
Manufacturer Internal Number
49422
Weight / LBS
2.75
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; Right 90 Series; 5/8" Input Shaft Diameter
Overall Width
7.25 Inch | 184.15 Millimeter
Bolt Hole Diameter
0.266 Inch | 6.756 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Length
1.5 Inch | 38.1 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Base to Center of Input Shaft
1 Inch | 25.4 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
1 Inch | 25.4 Millimeter
Overall Length
6.03 Inch | 153.162 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh