https://www.bdiexpress.com/medias/INDXXXXXXXXX-25166015-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODJ8aW1hZ2UvanBlZ3xhR0l3TDJoak15OHhNRFF4T0RZNE16azJPVFUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpZd01UVmZNekF3ZURNd01DNXFjR2N8OTUwMTQxOWVjM2MxMTJmZTlkZWQwZjczMDk0OTRlNmM2N2VlYmQyZWRkMDljZWM2ZjI4ZDZlYTA4MjFhMWM0Zg
SUMITOMO
SUMITOMO
RNYJS-1520Y-16-145TC PA185590
SUMITOMO SUMITOMO
描述
SUMITOMO RNYJS-1520Y-16-145TC PA185590
Worm Speed Reducer; Right Angle; 16:1 Ratio; C-Face Adapter with Jaw Coupling Input; Hollow Shaft Output; Single Reduction; Universal Direction Output Shaft Orientation; 1520Y Frame Size; 145TC Motor Frame Size
制造商部件号
RNYJS-1520Y-16-145TC PA185590
BDI部件号
27144047
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/RNYJS-1520Y-16-145TC-PA185590/p/27144047
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Worm
产品明细
Worm Speed Reducer
产品规格
Right Angle; 16:1 Ratio; C-Face Adapter with Jaw Coupling Input; Hollow Shaft Output; Single Reduction; Universal Direction Output Shaft Orientation; 1520Y Frame Size; 145TC Motor Frame Size
详细描述
Worm Speed Reducer; Right Angle; 16:1 Ratio; C-Face Adapter with Jaw Coupling Input; Hollow Shaft Output; Single Reduction; Universal Direction Output Shaft Orientation; 1520Y Frame Size; 145TC Motor Frame Size