https://www.bdiexpress.com/medias/INDXXXXXXXXX-25149539-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MjN8aW1hZ2UvanBlZ3xhREZtTDJneVpTOHhNRE0zTkRBeE1EazVORGN4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRrMU16bGZNekF3ZURNd01DNXFjR2N8NDQyYTVlY2I1OTNiNDE4MTE0OWI2NWE5MmZmNzk5YTE2YWNiNmQ3NDU2M2FhNTcwOTZhMzgxMzg2ZDYxY2NkYg
SUMITOMO
SUMITOMO
RNYX-1402Y-60 56C
SUMITOMO SUMITOMO
描述
SUMITOMO RNYX-1402Y-60 56C
Worm Speed Reducer; Right Angle; 60:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; Universal Direction Output Shaft Orientation; 1402Y Frame Size; 56C Motor Frame Size
制造商部件号
RNYX-1402Y-60 56C
BDI部件号
26959309
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/RNYX-1402Y-60-56C/p/26959309
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Worm
产品明细
Worm Speed Reducer
产品规格
Right Angle; 60:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; Universal Direction Output Shaft Orientation; 1402Y Frame Size; 56C Motor Frame Size
详细描述
Worm Speed Reducer; Right Angle; 60:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Single Reduction; Universal Direction Output Shaft Orientation; 1402Y Frame Size; 56C Motor Frame Size