https://www.bdiexpress.com/medias/INDXXXGEARXX-24986132-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNDF8aW1hZ2UvanBlZ3xhR1U0TDJnME9DOHhNRFF4T0RZM05ETXpOVGMzTkM5SlRrUllXRmhIUlVGU1dGaGZNalE1T0RZeE16SmZNekF3ZURNd01DNXFjR2N8N2VmMDUyOGIxMWVlNTM1ZGUwYjQ5ZTA5YTE2MjY5NzNkZmE4MWFiZWZmNDNkY2Y5ODljMTM3NjFlZGE4ZmJiZA
SEW EURODRIVE
SEW EURODRIVE
S67 AM182 10.03:1
SEW EURODRIVE SEW EURODRIVE
描述
SEW EURODRIVE S67 AM182 10.03:1
Helical Worm Speed Reducer; Right Angle; 10.03:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Foot Mounted; With AM Adapter
制造商部件号
S67 AM182 10.03:1
BDI部件号
25195683
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/S67-AM182-10-03:1/p/25195683
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Helical Worm
产品明细
Helical Worm Speed Reducer
产品规格
Right Angle; 10.03:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Foot Mounted; With AM Adapter
详细描述
Helical Worm Speed Reducer; Right Angle; 10.03:1 Ratio; C-Face Quill Input; Hollow Shaft Output; Foot Mounted; With AM Adapter