https://www.bdiexpress.com/medias/INDSEWGRMTRX-27493314-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzN8aW1hZ2UvanBlZ3xhRE5tTDJneU55OHhNRE01T0RjeU1qWTROekF3Tmk5SlRrUlRSVmRIVWsxVVVsaGZNamMwT1RNek1UUmZNekF3ZURNd01DNXFjR2N8NTc2M2IyZDNiNGFmZGY2NWMyYWZhMGJiYWE1NTI0YTE0OGQ3YzYwZTY3NWUzYzk2OWNhNWY0NTJmY2Q2MGY1Nw
https://www.bdiexpress.com/medias/INDSEWGRMTRX-27493314-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzN8aW1hZ2UvanBlZ3xhRE5tTDJneU55OHhNRE01T0RjeU1qWTROekF3Tmk5SlRrUlRSVmRIVWsxVVVsaGZNamMwT1RNek1UUmZNekF3ZURNd01DNXFjR2N8NTc2M2IyZDNiNGFmZGY2NWMyYWZhMGJiYWE1NTI0YTE0OGQ3YzYwZTY3NWUzYzk2OWNhNWY0NTJmY2Q2MGY1Nw
27493314
Right Angle Shafts
SEW EURODRIVE
SEW EURODRIVE
SAF47 DRN80MK4/C 10.80:1
SEW EURODRIVE SEW EURODRIVE
Description
SAF47 DRN80MK4/C 10.80:1 GEARMOTOR
Gear Motor; Helical Worm Gear; Right Angle; 10.8:1 Ratio; Motor Input; Hollow Shaft Output; B5 Flange Mounted; 4 Pole; Energy-Efficient AC Motor; 80 Motor Frame Size; Medium Length; Canopy for Fan Guard
Part #
SAF47 DRN80MK4/C 10.80:1
BDI #
27493314
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SAF47-DRN80MK4-C-10-80:1/p/27493314
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Product Specification
Helical Worm Gear; Right Angle; 10.8:1 Ratio; Motor Input; Hollow Shaft Output; B5 Flange Mounted; 4 Pole; Energy-Efficient AC Motor; 80 Motor Frame Size; Medium Length; Canopy for Fan Guard
Long Description
Gear Motor; Helical Worm Gear; Right Angle; 10.8:1 Ratio; Motor Input; Hollow Shaft Output; B5 Flange Mounted; 4 Pole; Energy-Efficient AC Motor; 80 Motor Frame Size; Medium Length; Canopy for Fan Guard

