Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SS-BMQ813-40-D-56 https://www.bdiexpress.com/medias/INDREXXXXXXX-SSW244-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODR8aW1hZ2UvanBlZ3xhR1ZoTDJnd05pOHhNRE01TURJeU1EYzJOekkyTWk5SlRrUlNSVmhZV0ZoWVdGaGZVMU5YTWpRMFgwRmZNekF3ZURNd01DNXFjR2N8N2QyZGQ4YjRiZDFlMTZhZjNmMjY3OGQ1NDExZTQxMTcyYjkwYTZjNjNlYTM4NDM0N2VjZWEzNjRlZDM2M2ZjNQ
21576004 Right Angle Shafts 

GROVE GEAR GROVE GEAR

SS-BMQ813-40-D-56

Description

SS-BMQ813-40-D-56 SS WORM GEAR REDUCER ; NON-RETURNABLE 40 RATIO MTRZD QUILL I/P

Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; SS-BMQ Series; 5/8" Input Shaft Diameter

Part #

S133006800

BDI #
21576004

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2322.22291105 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,322.22 / each
$ 2,669.75 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
7.71
EAN
0690310096499
Product Group - BDI
M02282
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43
Gearing
Worm
Manufacturer's Series
SS-BMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.329HP
Housing Material And Finish
316 Stainless Steel
Output Torque
322In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S133006800
Weight / LBS
17
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; SS-BMQ Series; 5/8" Input Shaft Diameter
Overall Length
5.86 Inch | 148.844 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Base to Center of Input Shaft
3.053 Inch | 77.546 Millimeter
Output Shaft Length
2.16 Inch | 54.864 Millimeter
Center Distance
1.333 Inch | 33.858 Millimeter
Base to Center of Output Shaft
1.72 Inch | 43.688 Millimeter
Overall Height
6.303 Inch | 160.096 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh