https://www.bdiexpress.com/medias/INDREXXXXXXX-SSW244-143TC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzV8aW1hZ2UvanBlZ3xhR1JoTDJnM05DOHhNRE01TURJeU5ERXdPVFU1T0M5SlRrUlNSVmhZV0ZoWVdGaGZVMU5YTWpRMFh6RTBNMVJEWHpNd01IZ3pNREF1YW5CbnwxMDc5MjJhMWM2ZDk1Zjk0MTMxYTg4NDI3MTdjZjYxMjQ2MGE4NGNlNjFiMWMyODhkNDMzZTE4NDRhNTg2NjFh
23661671
Right Angle Shafts
GROVE GEAR
GROVE GEAR
SS-BMQ826-7.5-R-56
GROVE GEAR GROVE GEAR
Description
SS-BMQ826-7.5-R-56 WORM GEAR REDUCER ; NON-RETURNABLE 7.5:1 SS QUILL I/P
Speed Reducer; Right Angle; 7.5:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; SS-BMQ Series; 5/8" Input Shaft Diameter
Part #
S263001400
BDI #
23661671
Details
3913.7212589100004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SS-BMQ826-7-5-R-56/p/23661671
Your Price
$ 3,913.72 / each
$ 4,499.46 / each BDIExpress
$ 4,499.46 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
25.401
EAN
0690310097359
Product Group - BDI
M02282
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
7.5:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233.3
Gearing
Worm
Manufacturer's Series
SS-BMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
4.956HP
Housing Material And Finish
316 Stainless Steel
Output Torque
1235In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S263001400
Weight / LBS
56
Long Description
Speed Reducer; Right Angle; 7.5:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; SS-BMQ Series; 5/8" Input Shaft Diameter
Center Distance
2.625 Inch | 66.675 Millimeter
Overall Width
8.53 Inch | 216.662 Millimeter
Overall Length
9.44 Inch | 239.776 Millimeter
Output Shaft Length
2.52 Inch | 64.008 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
8.815 Inch | 223.901 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Base to Center of Input Shaft
5.565 Inch | 141.351 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh