https://www.bdiexpress.com/medias/INDGRVRDCRXX-SS-HMQ-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MjV8aW1hZ2UvanBlZ3xhRFZpTDJnNFlpOHhNRE0xTlRFM09UVTROVFUyTmk5SlRrUkhVbFpTUkVOU1dGaGZVMU5mU0UxUlgwaGZNekF3ZURNd01DNXFjR2N8Y2I1MjZkODk2M2NhOTIxOWU0NDI4N2I2NjM5ZjE0MjFhZGIyNDVmMTkzZGFlYmZkNTI5MjYwNWM4YjdkZTNkOQ
20188128
Right Angle Shafts
GROVE GEAR
GROVE GEAR
SS-HMQ826-60-H1-56-20
GROVE GEAR GROVE GEAR
Description
SS-HMQ826-60-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE 60:1 SS QUILL I/P
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SS-HMQ Series; 5/8" Input Shaft Diameter
Part #
S263044220
BDI #
20188128
Details
4606.1073633000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SS-HMQ826-60-H1-56-20/p/20188128
Your Price
$ 4,606.11 / each
$ 5,295.45 / each BDIExpress
$ 5,295.45 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0.005
EAN
0690310097342
Product Group - BDI
M02282
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
29.2
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
29.2
Gearing
Worm
Manufacturer's Series
SS-HMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.216HP
Housing Material And Finish
316 Stainless Steel
Output Torque
1805In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S263044220
Weight / LBS
55
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SS-HMQ Series; 5/8" Input Shaft Diameter
Overall Height
8.815 Inch | 223.901 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Overall Width
7 Inch | 177.8 Millimeter
Center Distance
2.625 Inch | 66.675 Millimeter
Base to Center of Input Shaft
5.565 Inch | 141.351 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
9.44 Inch | 239.776 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh